Skip Content

Pump,4-1/4 In. L,4-1/8 In. W,4-1/4 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, 4-1/4 In. L, 4-1/8 In. W, 4-1/4 In. H

Price $120.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2P526
  • Mfr. Model # 1-AA-18
  • UNSPSC # 40151513
  • Catalog Page # 3684
  • Shipping Weight 4.1 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCompact Submersible Pump
  • ApplicationWater
  • HP1/200
  • Voltage115V
  • Full Load Amps1.1
  • Pump MaterialAluminum
  • Impeller MaterialPolypropylene
  • Volute MaterialPolypropylene
  • Screen MaterialPolypropylene
  • Seal MaterialNitrile
  • Cord Length18 ft.
  • Max. Head7 ft.
  • Inlet TypeSmooth
  • Outlet Size1/4" MNPT
  • GPH of Water @ 1 Ft. of Head170
  • GPH of Water @ 5 Ft. of Head100
  • Length4-1/4"
  • Width4-1/8"
  • Height4-1/4"
  • DutyContinuous
  • Max. GPM for Water1.1
  • Motor Housing MaterialEpoxy Coated Cast Aluminum
  • Shaft MaterialStainless Steel
  • FeaturesBottom Pump Inlet has Snap-Off Screen for Easy Cleaning
  • IncludesGarden Hose Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 1-AA-19

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Grainger Item #: 2P526
Submersible Pump, Power Rating 1/200 HP, Voltage Rating 115 Volts, Maximum Head 7.0 Feet, NPT Outlet 1/4 MNPT Inches, Water Flow @ 1 Foot of Head 170 GPH, Water Flow @ 3 Feet of Head 140 GPH, Water Flow @ 5 Feet of Hea
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about viking is loaded.
Additional information about viking could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
hello,
No this pump does not have a float switch, a 2GZG4 is the same pump but with a float switch...

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about mom2aj is loaded.
Additional information about mom2aj could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This pump would plug in to operate.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:41:19.888-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2P526, prod, sort_default
1 of 1
  • 2015-03-27T19:41:19.891-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2P526, prod, sort_default
1 of 1