Skip Content

 
Steel Deck Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Deck Platform Truck

Technical Specs

  • Item Steel Deck Platform Truck 
  • Load Capacity 1200 lb. 
  • Deck Material Steel 
  • Handle Type Removable Cross Brace Handle 
  • Overall Height 35-1/2" 
Deck L x W
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Deck L x W
Price
Qty
Please use Qty box to add item(s) to cart.
T700-UPS
32" x 18"

$275.00 / each

Enter location to check availability
Catalog Page #  NA

Price $275.00 / each

Technical Specs

  • Item Steel Deck Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 32" x 18"
  • Handle Type Removable Cross Brace Handle
  • Overall Height 35-1/2"
T-710-UPS
36" x 24"

$281.25 / each

Enter location to check availability
Catalog Page #  NA

Price $281.25 / each

Technical Specs

  • Item Steel Deck Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable Cross Brace Handle
  • Overall Height 35-1/2"
T-720-UPS
48" x 24"

$299.75 / each

Enter location to check availability
Catalog Page #  NA

Price $299.75 / each

Technical Specs

  • Item Steel Deck Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable Cross Brace Handle
  • Overall Height 35-1/2"
T-730-1H
60" x 24"

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Steel Deck Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 60" x 24"
  • Handle Type Removable Cross Brace Handle
  • Overall Height 35-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More