Skip Content

Wastewater Removal Sys close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wastewater Removal Sys

Price $452.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 37011 (Change)

Go

Invalid Zip Code


NASHVILLE branch 512

  • Item # 4NY91
  • Mfr. Model # WRSC-6
  • UNSPSC # 40151517
  • Catalog Page # 3274
  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The pump quickly removes wastewater where gravity drain lines are not available. Above Grade systems are designed to handle residential, commercial, and small industrial applications from lavatories, laundry tubs, floor drains, and water closets.

View More

Technical Specs

  • Item Sink Drain Pump System
  • Type Above Grade
  • HP 1/3
  • Voltage 115
  • Amps 9
  • Inlet 1-1/2"
  • Outlet 1-1/2"
  • Vent 2"
  • GPM of Water @ 5 Ft. of Head 46
  • GPM of Water @ 10 Ft. of Head 29
  • GPM of Water @ 15 Ft. of Head 13
  • Maximum Head 18 ft.
  • Max. Temp. 140 Degrees F
  • Basin Height 10-1/2"
  • Basin Capacity 3.5 gal.
  • Basin Material Polypropylene
  • Pump Material Cast Iron
  • Cord Length 10 ft.
  • Switch Type Diaphragm
  • Includes Pump, Basin, Cover, Sealing Grommets
  • Warranty 2 yrs.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.