Skip Content

Utility Cart,Steel,42 Lx24 W,1500 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Utility Cart, Steel, 42 Lx24 W, 1500 lb.

Price $524.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5CGZ9
  • Mfr. Model # GL-2436-10SR
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cushion Load Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1500 lb.
  • Material Steel
  • Gauge 12 to 14
  • Finish Powder Coated
  • Color Gray
  • Overall Length 41-1/2"
  • Overall Width 24"
  • Overall Height 39"
  • Number of Shelves 2
  • Caster Dia. 10"
  • Caster Width 2-3/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Puncture-Proof Cushion Rubber
  • Capacity per Shelf 750 lb.
  • Distance Between Shelves 18"
  • Shelf Length 36"
  • Shelf Width 24"
  • Lip Height 1-1/2"
  • Handle Raised Offset with Hand Guard
  • Green Environmental Attribute Product Operates with No Direct Use of Fossil Fuels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Steel Carts with Punctureproof Wheels
• Shipped assembled Load capacity: 1500 lb. 2 shelves 10" solid cushion rubber tires (2 swivel, 2 rigid) Gray powder-coated finish

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.