Skip Content

 
Security Box Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Security Box Cart


Technical Specs

  • ItemSecurity Box Cart 
  • Load Capacity3600 lb. 
  • Overall Height47" 
  • Caster Type(2) Swivel, (2) Rigid 
  • Caster MaterialPolyurethane 
Overall Width
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Overall Width
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
SB-2448-6PY
24"
48"

$1,036.00 / each

Enter location to check availability
Security Box Cart,3600 lb.,24 In. W
Catalog Page #  1576 

Price $1,036.00 / each

Technical Specs

  • ItemSecurity Box Cart
  • Load Capacity3600 lb.
  • Overall Height47"
  • Overall Width24"
  • Overall Length48"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialPolyurethane
SB-2460-6PY
26"
66"

$1,113.00 / each

Enter location to check availability
Security Box Cart,3600 lb.,Urethane
Catalog Page #  1576 

Price $1,113.00 / each

Technical Specs

  • ItemSecurity Box Cart
  • Load Capacity3600 lb.
  • Overall Height47"
  • Overall Width26"
  • Overall Length66"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialPolyurethane
SB-3048-6PY
32"
54"

$1,128.00 / each

Enter location to check availability
Security Box Cart,3600 lb.,48 In. L
Catalog Page #  1576 

Price $1,128.00 / each

Technical Specs

  • ItemSecurity Box Cart
  • Load Capacity3600 lb.
  • Overall Height47"
  • Overall Width32"
  • Overall Length54"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialPolyurethane
SB-3060-6PY
32"
66"

$1,205.00 / each

Enter location to check availability
Security Box Cart,3600 lb.,60 In. L
Catalog Page #  1576 

Price $1,205.00 / each

Technical Specs

  • ItemSecurity Box Cart
  • Load Capacity3600 lb.
  • Overall Height47"
  • Overall Width32"
  • Overall Length66"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialPolyurethane
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms