Skip Content

Pushbar Handle,Steel,3 In. L,24 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pushbar Handle, Steel, 3 In. L, 24 In. W

Price $40.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DZC0
  • Mfr. Model # 003-0129
  • UNSPSC # 24101504
  • Catalog Page # 1599
  • Shipping Weight 13.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPushbar Handle
  • For Use WithRolled Goods, Office Partition Panels And Folding Tables
  • MaterialSteel
  • Overall Length3"
  • Overall Width24"
  • Overall Height30"
  • Includes(2) Heavy Duty Uprights That Extend 27"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for a fitting where this handle can fit into. Is there any type of replacement receiver that can be attached to my cart so this handle can drop into it?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about TheBuyersEyes is loaded.
Additional information about TheBuyersEyes could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The O.D. of this handle is 1-5/16". This handle will fit a 1-1/4" schedule 40 pipe.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Little Giant Products is loaded.
Additional information about Little Giant Products could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
What is the O.D. of this tubing?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about TheBuyersEyes is loaded.
Additional information about TheBuyersEyes could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This Little Giant Pushbar Handle has a 1-5/16 O.D.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Little Giant Products is loaded.
Additional information about Little Giant Products could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:44:26.111-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DZC0, prod, sort_default
1 of 1
  • 2015-05-23T19:44:26.114-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DZC0, prod, sort_default
1 of 1