Skip Content

Utility Pump,Stainless Steel,115 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Pump, Stainless Steel, 115 V

Price $165.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UXN6
  • Mfr. Model # 360S
  • UNSPSC # 40151504
  • Catalog Page # N/A
  • Shipping Weight 5.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPump
  • TypeCompact Utility
  • HP1/10
  • Voltage115V
  • Amps AC1.6
  • Motor EnclosureOpen Fan Cooled
  • DutyIntermittent
  • Motor TypeAC Brush
  • Inlet/Outlet (In.)3/4" Male GHT / 3/8" FNPT
  • Body MaterialStainless Steel
  • GPM of Water @ 40 Ft. of Head130
  • Max. Head (Ft.)48
  • Max. Suction Lift (Ft.)7
  • Cord6 Ft with NEMA 5-15P Plug
  • Max. Liquid Temp. (F)120
  • ImpellerBuna-N
  • GPH of Water @ 1 Ft. of Head360
  • GPH of Water @ 5 Total Ft. of Head342
  • GPH of Water @ 10 Ft. of Head300
  • GPH of Water @ 20 Ft. of Head270
  • GPH of Water @ 30 Total Ft. of Head198
  • GPH of Water @ 40 Total Ft. of Head12000
  • Pumps Up To (Ft.)48
  • Self-PrimingY
  • RPM12000
  • SealsBuna-N
  • BearingsSleeve Bearings
  • Shaft MaterialStainless Steel
  • Thermal ProtectionY
  • ApplicationWater Transfer
  • Length (In.)6-11/16
  • Width (In.)4
  • Height (In.)3-3/8
  • Includes2 Extra Gaskets and 2 Impellers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 360S

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
You have repair parts for the 5UXN6, but no motor. I need a part # for a motor.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about sdurgala is loaded.
Additional information about sdurgala could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Since the motor is the most complicated part of the assembly, the replacement cost of the motor would be nearly the price of an new unit. That is most likely the reason why it is not offered as a replacement part.

Thank you for using Grainger Ask & Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
8 months ago
by
Read all my Q&A
 
Please wait while more information about SFTJIM54 is loaded.
Additional information about SFTJIM54 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

You are correct; this item will have a standard 3 prong plug for use with a 115 volt outlet.

Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Or, do I need to purchase an electrical cord plug to wire into this pump so I can plug it into a 110v outlet?
10 months ago
by
Read all my Q&A
 
Please wait while more information about EdMoffitt is loaded.
Additional information about EdMoffitt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The manufacturer states this item will come with a 3 prong plug for use with standard 115 volt outlet.

Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:42:49.320-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UXN6, prod, sort_default
1 of 1
  • 2015-03-27T19:42:49.322-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UXN6, prod, sort_default
1 of 1