Skip Content

Pump,Utility,Nickel-Plated Brass,115 VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Utility, Nickel-Plated Brass, 115 VAC

Price $141.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UXN4
  • Mfr. Model # 360
  • NSN # 4320-01-036-9919
  • UNSPSC # 40151504
  • Catalog Page # N/A
  • Shipping Weight 5.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPump
  • TypeCompact Utility
  • HP1/10
  • Voltage115V
  • Amps AC1.6
  • Motor EnclosureOpen Fan Cooled
  • DutyIntermittent
  • Motor TypeAC Brush
  • Inlet/Outlet (In.)3/4" male garden hose thread and 3/8" FNPT
  • Body MaterialNickel-Plated Brass
  • Max. Head (Ft.)48
  • Max. Suction Lift (Ft.)7
  • Cord6 Ft
  • Max. Liquid Temp. (F)120
  • ImpellerBuna-N
  • GPH of Water @ 1 Ft. of Head360
  • GPH of Water @ 5 Total Ft. of Head330
  • GPH of Water @ 10 Ft. of Head300
  • GPH of Water @ 20 Ft. of Head250
  • Pumps Up To (Ft.)48
  • Self-PrimingY
  • RPM12000
  • SealsBuna-N
  • BearingsSleeve Bearings
  • Shaft MaterialStainless Steel
  • Thermal ProtectionY
  • ApplicationWater Transfer
  • Length (In.)6-11/16
  • Width (In.)4
  • Height (In.)3-3/8
  • Includes2 Extra Gaskets and 2 Impellers

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 360

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about taehas is loaded.
Additional information about taehas could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This pump is for intermittent duty use only, and should not be used in a continuous run environment.

Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about peanut1 is loaded.
Additional information about peanut1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This pump can push to a maximum of 48’, which would equate to 20.7 psi.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Dannyboy1947 is loaded.
Additional information about Dannyboy1947 could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.

Thank you for using Grainger Ask & Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Can this pump be used at a higher operating temp (~180) by changing the impeller or any other parts? If so do you sell them?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about bisd is loaded.
Additional information about bisd could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,

Unfortunately we are not the Little Giant that you are looking for.

We are Little Giant Ladders and do not sell these pumps.

Thank you,

Little Giant Ladders Support
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about LittleGiantLaddersSupport is loaded.
Additional information about LittleGiantLaddersSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1