Skip Content

Pump,6-1/4 In. L,4-1/2 In. W,4-1/2 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H

Price $378.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EAH0
  • Mfr. Model # MS580-6B
  • UNSPSC # 40151513
  • Catalog Page # N/A
  • Shipping Weight 9.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Marine Pump
  • Application Marine Air Conditioning Recirculation
  • HP 1/12
  • Voltage 115V
  • Full Load Amps 2.2
  • Pump Material Stainless Steel/Bronze
  • Impeller Material Nylon
  • Volute Material Nylon
  • Seal Material Nitrile
  • Cord Length 6 ft.
  • Max. Head 12 ft.
  • Inlet Type Threaded
  • GPH of Water @ 1 Ft. of Head 725
  • GPH of Water @ 5 Ft. of Head 590
  • GPH of Water @ 10 Ft. of Head 320
  • Length 6-1/4"
  • Width 4-1/2"
  • Height 4-1/2"
  • Duty Continuous
  • Equivalent PSI 5.2
  • Full Load Watts 203
  • Hz 60
  • Inlet Fitting Size 3/4" MNPT
  • Max. GPM for Water 9.6
  • Motor Housing Material Stainless Steel
  • Motor RPM 3450
  • Motor Type Shaded Pole
  • Overload Protection Yes
  • Shaft Material Stainless Steel
  • Includes Mounting Bracket
  • Standards CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.