Skip Content

Pump,Condensate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Condensate

Price $118.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 55401 (Change)

Go

Invalid Zip Code

PLYMOUTH branch 495

  • Item # 3P730
  • Mfr. Model # VCC-20ULS
  • UNSPSC # 40151512
  • Catalog Page # 3771
  • Shipping Weight 5.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCondensate Pump
  • Pump TypeLow Profile
  • HP1/30
  • Watts93
  • Voltage120
  • Amps1.5
  • Max. Pressure8.6 psi
  • Reservoir Capacity1 qt.
  • Height5"
  • Length12"
  • Width5"
  • Discharge3/8" Barb
  • Float MaterialPolypropylene
  • Shut-Off20 ft.
  • Max. Temp.120 Degrees F
  • Cord Length6 ft.
  • Shaft MaterialStainless Steel
  • IncludesSafety Switch, 6 ft. Power Cord, Thermal Overload Protector, Nylon Sump Pan, Control Float, and Filter Screen
  • GPH of Water @ 1 Ft. of Head80
  • GPH of Water @ 5 Ft. of Head70
  • GPH of Water @ 9 Ft. of Head55
  • GPH of Water @ 12 Ft. of Head35
  • GPH of Water @ 15 Ft. of Head25
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • VCC-20ULS

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This is a very good pump to use in FCU pans. With it's low profile it works well up in tight ceiling spaces where there is limit area to work in. January 30, 2013
  • 2015-07-05T21:13:24.149-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3P730, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about geomechanical is loaded.
Additional information about geomechanical could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The overall height of the reservoir is 1.75 inches.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about deanr is loaded.
Additional information about deanr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

When this pump turns off, there will be approximately ½” water depth left in the reservoir.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Tonybutt is loaded.
Additional information about Tonybutt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Little Giant does not make a Plenum rated condensate pump, Hartell & Becket are the only ones we know of for now.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:24:04.922-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3P730, prod, sort_default
1 of 1
  • 2015-07-05T20:24:04.923-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3P730, prod, sort_default
1 of 1