Skip Content

Pump,Condensate, 115V, 1.5 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Condensate, 115V, 1.5 Amps

Price $111.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EUD4
  • Mfr. Model # VCMX-20ULS
  • UNSPSC # 40151512
  • Catalog Page # 3771
  • Shipping Weight 4.7 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCondensate Pump
  • Pump TypeVertical
  • HP1/30
  • Watts93
  • Voltage115
  • Amps1.5
  • Reservoir Capacity1/3 gal.
  • Height6-1/2"
  • Length10-13/64"
  • Width4-51/64"
  • Discharge3/8" Barb
  • Float MaterialPolypropylene
  • Shut-Off21 ft.
  • Max. Temp.140 Degrees F
  • Cord Length6 ft.
  • Shaft MaterialStainless Steel
  • StandardscCSAus
  • IncludesSafety Switch Assembly, 6 ft. Power Cord, Thermal Overload Protector, Rubber Feet, Tank Mounting Bracket, Turn Check Valve
  • GPH of Water @ 1 Ft. of Head84
  • GPH of Water @ 5 Ft. of Head75
  • GPH of Water @ 9 Ft. of Head64
  • GPH of Water @ 12 Ft. of Head54
  • GPH of Water @ 15 Ft. of Head42
  • GPH of Water @ 20 Ft. of Head10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a Perfect Aire 10,000 BTU Portable Air Conditioner by Midea America Corp and I have to empty a container of water daily sometimes twice a day.

Will this condensate pump work with my Unit? If so, what else is needed and how to connect to unit?
Field of Industry:: N/A
Product used for:: Home
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about mdjone40 is loaded.
Additional information about mdjone40 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This should handle what you need, unless you generate a lot of condensate. This unit will move up to 75 Gallons per Hour, so this should work just fine.
I hope this answers your question, thanks for using Grainger Ask & Answer!

wadeh
Age: 55 to 64
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-24T20:10:48.779-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EUD4, prod, sort_default
1 of 1
  • 2015-05-24T20:10:48.781-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EUD4, prod, sort_default
1 of 1