Skip Content

Pump,Condensate,115 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Condensate, 115 V

Price $412.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 34201 (Change)

Go

Invalid Zip Code


SARASOTA branch 834

  • Item # 2P096
  • Mfr. Model # VCL-45S
  • UNSPSC # 40151512
  • Catalog Page # 3771
  • Shipping Weight 12.35 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCondensate Pump
  • Pump TypeVertical
  • HP1/5
  • Watts185
  • Voltage120
  • Amps3.5
  • Max. Pressure19.5 psi
  • Reservoir Capacity1 gal.
  • Height10-1/2"
  • Length12"
  • Width6"
  • Discharge3/8" Copper Tube
  • Float MaterialPolypropylene
  • Shut-Off45 ft.
  • Max. Temp.110 Degrees F
  • Cord Length6 ft.
  • Shaft MaterialStainless Steel
  • IncludesSafety Switch, 6 ft. Power Cord, Thermal Overload Protector, Nylon Sump Pan, Control Float, and Filter Screen
  • GPH of Water @ 1 Ft. of Head450
  • GPH of Water @ 5 Ft. of Head440
  • GPH of Water @ 9 Ft. of Head415
  • GPH of Water @ 12 Ft. of Head400
  • GPH of Water @ 15 Ft. of Head380
  • GPH of Water @ 30 Ft. of Head250
  • GPH of Water @ 40 Ft. of Head135
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • VCL-45S

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about gnorwood is loaded.
Additional information about gnorwood could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this pump comes with a 6 foot cord with a 115 VAC three prong molded plug to the end of it.
9 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ducksoup is loaded.
Additional information about ducksoup could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the complete height is 10.50" but the tank is 5.75". If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about DHartdegen is loaded.
Additional information about DHartdegen could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
110F MAXIMUM FLUID TEMPERATURE
120F.MAXIMUM TEMPERATURE
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:38:48.058-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2P096, prod, sort_default
1 of 1
  • 2015-09-03T19:38:48.061-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2P096, prod, sort_default
1 of 1