Skip Content

High Head Effluent Pump,1/2hp,250ft. Max close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

High Head Effluent Pump, 1/2hp, 250ft. Max

Price $780.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2EHP2
  • Mfr. Model # WE10G05P4-21
  • UNSPSC # 40151517
  • Catalog Page # 3681
  • Shipping Weight 24.33 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHigh Head Filtered Submersible Effluent Pump
  • Operation TypeManual
  • HP1/2
  • Switch TypeNone
  • Base MaterialStainless Steel
  • HousingStainless Steel
  • Mechanical SealCMC
  • Impeller MaterialCelcon
  • Voltage115V
  • Amps10
  • Height31"
  • Diameter4"
  • Cord Length10 ft.
  • Discharge NPT1-1/4"
  • StandardscCSAus
  • Max. Head250 ft.
  • Max. Temp.104 Degrees F
  • Phase1
  • GPM of Water @ 50 Ft. of Head15
  • GPM of Water @ 25 Ft. of Head16
  • GPM of Water @ 30 Ft. of Head16
  • GPM of Water @ 40 Ft. of Head15
  • GPM of Water @ 60 Ft. of Head14
  • GPM of Water @ 70 Ft. of Head14
  • GPM of Water @ 80 Ft. of Head13
  • GPM of Water @ 90 Ft. of Head13
  • GPM of Water @ 100 Ft. of Head13
  • GPM of Water @ 125 Ft. of Head12
  • GPM of Water @ 150 Ft. of Head11
  • GPM of Water @ 175 Ft. of Head9
  • GPM of Water @ 200 Ft. of Head8
  • RPM3450
  • Shaft MaterialStainless Steel
  • Top MaterialPolypropylene
  • DutyContinuous
  • Motor TypeSplit Phase
  • Bearing TypeSleeve
  • Shaft SealCeramic
  • Thermal ProtectionThermal Protection
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High-Head Filtered Effluent Pumps
• Max. temp.: 104°F
Pumps feature permanent split capacitor (PSC) motors with stainless steel shafts and hardware, long-life mechanical seals, and ball bearings. Floating stack design helps prevent problems with lockup, abrasives, and running dry. Great for use in wastewater removal and treatment, liquid transfer, circulation, dewatering, and flood control in commercial and industrial systems. Nos. 2EHP2 to 2EHP4 have a removable built-in check valve.
Note: Continuous duty based on motor NEMA standards.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.