Skip Content

Pump,7 In. L,4-1/2 In. W,5-1/2 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H

Price $191.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 44857 (Change)

Go

Invalid Zip Code


BROOKLYN HEIGHTS branch 160

  • Item # 1P323
  • Mfr. Model # 3E-12N
  • UNSPSC # 40151513
  • Catalog Page # 3287
  • Shipping Weight 7.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compact Submersible Pump
  • Application Water
  • HP 1/15
  • Voltage 115V
  • Full Load Amps 3.2
  • Pump Material Aluminum
  • Impeller Material Nylon
  • Volute Material Nylon
  • Screen Material Polypropylene
  • Seal Material Viton
  • Cord Length 6 ft.
  • Max. Head 17.3 ft.
  • Inlet Type 1/2" (F)NPT
  • Outlet Size 1/2" MNPT
  • GPH of Water @ 1 Ft. of Head 500
  • GPH of Water @ 5 Ft. of Head 337
  • GPH of Water @ 10 Ft. of Head 210
  • Length 7"
  • Width 4-1/2"
  • Height 5-1/2"
  • Duty Continuous
  • Equivalent PSI 7.5
  • Hz 60
  • Inlet Fitting Size 1/2" FNPT
  • Max. GPM for Water 8.3
  • Motor Housing Material Epoxy Coated Cast Aluminum
  • Overload Protection Yes
  • Features In-line or Submersible
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Use these for flushing coolant on CNC's, and they are very durable and we as a company swear by them. May 8, 2014
  • 2016-02-08 T19:58:19.393-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1P323, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.