Skip Content

 
Platform Truck with Puncture Proof Wheels close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Platform Truck with Puncture Proof Wheels


Technical Specs

  • Item Platform Truck with Puncture Proof Wheels 
  • Load Capacity 1500 lb. 
  • Deck Material Steel 
  • Handle Type Removable Pipe Handle 
Deck L x W
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Deck L x W
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
NBB-2436-10SR
36" x 24"
42-1/2"

$438.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $438.50 / each

Technical Specs

  • Item Platform Truck with Puncture Proof Wheels
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 42-1/2"
NBB-2448-10SR
48" x 24"
42-1/2"

$472.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $472.50 / each

Technical Specs

  • Item Platform Truck with Puncture Proof Wheels
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 42-1/2"
NBB-3048-10SR
48" x 30"
42-1/2"

$522.50 / each

Enter location to check availability
Catalog Page #  NA

Price $522.50 / each

Technical Specs

  • Item Platform Truck with Puncture Proof Wheels
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 42-1/2"
NBB-2460-10SR
60" x 24"
42-1/2"

$522.50 / each

Enter location to check availability
Catalog Page #  NA

Price $522.50 / each

Technical Specs

  • Item Platform Truck with Puncture Proof Wheels
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 60" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 42-1/2"
NBB-3060-10SR
60" x 30"
42-1/2"

$560.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $560.50 / each

Technical Specs

  • Item Platform Truck with Puncture Proof Wheels
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 42-1/2"
NBB-3072-10SR
72" x 30"
42"

$602.00 / each

Enter location to check availability
Catalog Page #  NA

Price $602.00 / each

Technical Specs

  • Item Platform Truck with Puncture Proof Wheels
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 72" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 42"
NBB-3672-10SR
72" x 36"
42-1/2"

$649.50 / each

Enter location to check availability
Catalog Page #  NA

Price $649.50 / each

Technical Specs

  • Item Platform Truck with Puncture Proof Wheels
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 72" x 36"
  • Handle Type Removable Pipe Handle
  • Overall Height 42-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More