Skip Content

 
Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Platform Truck

Technical Specs

  • Item Platform Truck 
  • Deck Material Steel 
  • Handle Type Removable Pipe Handle 
Load Capacity
Please Select
Deck L x W
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
31 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Deck L x W
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
NBB-2436-6MR
2000 lb.
36" x 24"
38"

$366.75 / each

Enter location to check availability
Catalog Page #  NA

Price $366.75 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 38"
NBB-2448-6MR
2000 lb.
48" x 24"
38"

$388.50 / each

Enter location to check availability
Catalog Page #  NA

Price $388.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 38"
NBB-3048-6MR
2000 lb.
48" x 30"
38"

$425.75 / each

Enter location to check availability
Catalog Page #  NA

Price $425.75 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 38"
NBB-2460-6MR
2000 lb.
60" x 24"
38"

$442.50 / each

Enter location to check availability
Catalog Page #  NA

Price $442.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 38"
NBB-3060-6MR
2000 lb.
60" x 30"
38"

$485.75 / each

Enter location to check availability
Catalog Page #  NA

Price $485.75 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 38"
NBB-3660-6MR
2000 lb.
60" x 36"
38"

$554.50 / each

Enter location to check availability
Catalog Page #  NA

Price $554.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 36"
  • Handle Type Removable Pipe Handle
  • Overall Height 38"
NBB-3072-6MR
2000 lb.
72" x 30"
38"

$554.50 / each

Enter location to check availability
Catalog Page #  NA

Price $554.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 72" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 38"
NBB-3672-6MR
2000 lb.
72" x 36"
38"

$598.50 / each

Enter location to check availability
Catalog Page #  NA

Price $598.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 72" x 36"
  • Handle Type Removable Pipe Handle
  • Overall Height 38"
NBB-2436-8MRFL
2400 lb
36" x 24"
40"

$479.50 / each

Enter location to check availability
Catalog Page #  NA

Price $479.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-2436-8MR
2400 lb
36" x 24"
40"

$706.00 / each

Enter location to check availability
Catalog Page #  NA

Price $706.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-2448-8MRFL
2400 lb.
48" x 24"
40"

$467.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $467.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-2448-8MR
2400 lb.
48" x 24"
40"

$404.50 / each

Enter location to check availability
Catalog Page #  NA

Price $404.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3048-8MR
2400 lb.
48" x 30"
40"

$425.75 / each

Enter location to check availability
Catalog Page #  NA

Price $425.75 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb.
  • Deck Material Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3048-8MRFL
2400 lb.
48" x 30"
40"

$538.50 / each

Enter location to check availability
Catalog Page #  NA

Price $538.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb.
  • Deck Material Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-2460-8MRFL
2400 lb
60" x 24"
40"

$539.50 / each

Enter location to check availability
Catalog Page #  NA

Price $539.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb
  • Deck Material Steel
  • Deck L x W 60" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-2460-8MR
2400 lb
60" x 24"
40"

$486.25 / each

Enter location to check availability
Catalog Page #  NA

Price $486.25 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb
  • Deck Material Steel
  • Deck L x W 60" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3060-8MR
2400 lb.
60" x 30"
40"

$486.00 / each

Enter location to check availability
Catalog Page #  NA

Price $486.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3060-8MRFL
2400 lb.
60" x 30"
40"

$568.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $568.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3660-8MR
2400 lb
60" x 36"
40"

$565.00 / each

Enter location to check availability
Catalog Page #  NA

Price $565.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb
  • Deck Material Steel
  • Deck L x W 60" x 36"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3660-8MRFL
2400 lb
60" x 36"
40"

$633.00 / each

Enter location to check availability
Catalog Page #  NA

Price $633.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb
  • Deck Material Steel
  • Deck L x W 60" x 36"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3072-8MRFL
2400 lb
72" x 30"
40"

$654.00 / each

Enter location to check availability
Catalog Page #  NA

Price $654.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb
  • Deck Material Steel
  • Deck L x W 72" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3072-8MR
2400 lb
72" x 30"
40"

$583.50 / each

Enter location to check availability
Catalog Page #  NA

Price $583.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb
  • Deck Material Steel
  • Deck L x W 72" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3672-8MRFL
2400 lb.
72" x 36"
40"

$649.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $649.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb.
  • Deck Material Steel
  • Deck L x W 72" x 36"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3672-8MR
2400 lb.
72" x 36"
40"

$584.00 / each

Enter location to check availability
Catalog Page #  NA

Price $584.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb.
  • Deck Material Steel
  • Deck L x W 72" x 36"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-2448-8PYFL
3600 lb.
48" x 24"
40"

$542.00 / each

Enter location to check availability
Catalog Page #  NA

Price $542.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-2448-8PYBK
3600 lb.
48" x 24"
40"

$468.25 / each

Enter location to check availability
Catalog Page #  NA

Price $468.25 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3048-8PYFL
3600 lb.
48" x 30"
40"

$598.50 / each

Enter location to check availability
Catalog Page #  NA

Price $598.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3048-8PYBK
3600 lb.
48" x 30"
40"

$505.00 / each

Enter location to check availability
Catalog Page #  NA

Price $505.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3060-8PYBK
3600 lb.
60" x 30"
40"

$538.00 / each

Enter location to check availability
Catalog Page #  NA

Price $538.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3060-8PYFL
3600 lb.
60" x 30"
40"

$627.00 / each

Enter location to check availability
Catalog Page #  NA

Price $627.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
NBB-3672-8PYBK
3600 lb.
72" x 36"
40"

$617.00 / each

Enter location to check availability
Catalog Page #  NA

Price $617.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 72" x 36"
  • Handle Type Removable Pipe Handle
  • Overall Height 40"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More