Skip Content

Platform Stepladder,6 ft. H,13-1/2 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Platform Stepladder, 6 ft. H, 13-1/2 In. W

Price $154.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6FJN0
  • Mfr. Model # 15270-001
  • UNSPSC # 30191501
  • Catalog Page # 1631
  • Shipping Weight 12.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Platform Stepladder
  • Ladder Height 6 ft.
  • Platform Width 12"
  • Platform Height 44"
  • Load Capacity 300 lb.
  • Bottom Width 21"
  • Base Spread 39"
  • Material Aluminum
  • Series Flip-N-Lite
  • Number of Steps 4
  • Step Depth 3"
  • Tread Nonslip
  • ANSI Type IA
  • Includes Heavy Duty Standing Platform
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Lightweight Flip-N-Lite™ stepladders open easily. Feature deep rungs with rugged antislip tread and a large, secure staging platform. Slim profile.
Little Giant®
Utility Platform Stepladders

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.