Skip Content

Aluminum Platform Stepladder,  33" Platform Height, 12" Platform Width, 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Aluminum Platform Stepladder, 33" Platform Height, 12" Platform Width, 300 lb. Load Capacity

Price $130.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FJL9
  • Mfr. Model # 15273-001
  • UNSPSC # 30191501
  • Catalog Page # 1297
  • Shipping Weight 5.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum
Lightweight Flip-N-Lite™ stepladders open easily. Feature deep rungs with rugged antislip tread and a large, secure staging platform. Slim profile.
Little Giant®
Utility Platform Stepladders

View More

Technical Specs

  • Item Platform Stepladder
  • Ladder Height 5 ft.
  • Platform Width 12"
  • Platform Depth 14"
  • Platform Height 33"
  • Load Capacity 300 lb.
  • Bottom Width 20"
  • Base Spread 33"
  • Material Aluminum
  • Series Flip-N-Lite
  • Number of Steps 3
  • Step Depth 3"
  • Tread Nonslip
  • ANSI Type IA
  • Includes Built in Comfort Step
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very stable and light. Easy to use and carry around. The tray on top is helpful to hold small items. June 12, 2015
  • 2016-05-02 T01:51:42.729-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6FJL9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.