Skip Content

Standard Platform Truck,3600 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Standard Platform Truck, 3600 lb.

Price $646.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4DRA8
  • Mfr. Model # NBP-3672-8PUBK
  • UNSPSC # 24101504
  • Catalog Page # 1599
  • Shipping Weight 152.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Stake Truck
  • Load Capacity 3600 lbs.
  • Overall Height 8"
  • Overall Length 75"
  • Overall Width 36"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Dia. 8"
  • Caster Width 2"
  • Wheel Type Urethane
  • Deck Height Steel
  • Deck Width 36"
  • Deck Length 72"
  • Gauge 12
  • Finish Powder Coated
  • Color Gray/Blue
  • Includes (4) Removable Pipe Stakes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Pipe Stake Trucks
• 8"-dia. casters (2 rigid and 2 swivel with brake)
For transporting long bulky items. Stakes extend 30" above deck and are removable. Reinforced 12-ga. steel deck for extra strength.
Bar and Pipe Trucks
• Shipped assembled

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.