Skip Content

Pipe Stake Truck,Solid Deck,48x30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pipe Stake Truck, Solid Deck, 48x30

Price $875.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19C152
  • Mfr. Model # DT-3048-DIA-4PS
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 198.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Stake Truck
  • Load Capacity 4000 lb.
  • Overall Height 44"
  • Overall Length 51"
  • Overall Width 30"
  • Caster Dia. 8"
  • Caster Width 2"
  • Wheel Type Polyurethane on Steel
  • Wheel Diameter 12"
  • Wheel Width 2-1/2"
  • Deck Height 14"
  • Deck Width 30"
  • Deck Length 48"
  • Gauge 12
  • Finish Powder Coated
  • Color Gray
  • Includes Diamond Pattern Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.