Skip Content

 
Perforated Deck Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Perforated Deck Platform Truck

Technical Specs

  • Item Perforated Deck Platform Truck 
  • Deck Material Steel 
  • Handle Type Removable Cross Brace Handle 
Load Capacity
Please Select
Deck L x W
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Deck L x W
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
T-710-P-1H-UPS
1200 lb.
36" x 24"
34-1/2"

$320.75 / each

Enter location to check availability
Catalog Page #  NA

Price $320.75 / each

Technical Specs

  • Item Perforated Deck Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable Cross Brace Handle
  • Overall Height 34-1/2"
T-710-P-LU-UPS
1200 lb.
36" x 24"
36"

$331.25 / each

Enter location to check availability
Catalog Page #  NA

Price $331.25 / each

Technical Specs

  • Item Perforated Deck Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable Cross Brace Handle
  • Overall Height 36"
T-720-P-1H-UPS
1200 lb.
48" x 24"
34-1/2"

$349.00 / each

Enter location to check availability
Catalog Page #  NA

Price $349.00 / each

Technical Specs

  • Item Perforated Deck Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable Cross Brace Handle
  • Overall Height 34-1/2"
T-720-P-LU-UPS
1200 lb.
48" x 24"
36"

$360.50 / each

Enter location to check availability
Catalog Page #  NA

Price $360.50 / each

Technical Specs

  • Item Perforated Deck Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable Cross Brace Handle
  • Overall Height 36"
T-510-P-1H
1600 lb.
36" x 24"
35-1/2"

$400.25 / each

Enter location to check availability
Catalog Page #  NA

Price $400.25 / each

Technical Specs

  • Item Perforated Deck Platform Truck
  • Load Capacity 1600 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable Cross Brace Handle
  • Overall Height 35-1/2"
T-510-P-LU
1600 lb.
36" x 24"
37"

$400.25 / each

Enter location to check availability
Catalog Page #  NA

Price $400.25 / each

Technical Specs

  • Item Perforated Deck Platform Truck
  • Load Capacity 1600 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable Cross Brace Handle
  • Overall Height 37"
T-520-P-1H
1600 lb.
48" x 24"
35-1/2"

$428.25 / each

Enter location to check availability
Catalog Page #  NA

Price $428.25 / each

Technical Specs

  • Item Perforated Deck Platform Truck
  • Load Capacity 1600 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable Cross Brace Handle
  • Overall Height 35-1/2"
T-520-P-LU
1600 lb.
48" x 24"
37"

$428.25 / each

Enter location to check availability
Catalog Page #  NA

Price $428.25 / each

Technical Specs

  • Item Perforated Deck Platform Truck
  • Load Capacity 1600 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable Cross Brace Handle
  • Overall Height 37"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More