Skip Content

Nursery Truck, 1000 lb. Load Capacity, Pneumatic Wheel Type, 9" Wheel Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Nursery Truck, 1000 lb. Load Capacity, Pneumatic Wheel Type, 9" Wheel Diameter

Price $378.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19G932
  • Mfr. Model # T810-P-9PN-G-LU
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Nursery Truck
  • Load Capacity 1000 lb.
  • Overall Length 38"
  • Overall Width 24"
  • Overall Height 39"
  • Wheel Type Pneumatic
  • Wheel Diameter 9"
  • Wheel Width 3"
  • Handle Type Removable Push
  • Construction Welded Steel
  • Gauge 12
  • Deck Length 36"
  • Deck Width 24"
  • Deck Height 11"
  • Finish Powder Coated
  • Color Green
  • Includes 1-1/2" Sides
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months ago
by
Read all my Q&A
 
Please wait while more information about Rglr is loaded.
Additional information about Rglr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The front wheels do steer. The left and right side a connected by a linkage and are integrated with the handle.
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about jeffsugr is loaded.
Additional information about jeffsugr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The wheels on the handle end have casters that swivel. The wheels on the opposite end are fixed (rigid casters).
5 months ago
by
Read all my Q&A
 
Please wait while more information about LittleGiantProductExpert is loaded.
Additional information about LittleGiantProductExpert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:30.927-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19G932, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:30.929-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19G932, prod, sort_default
1 of 1