Skip Content

Multipurpose Ladder,6 ft.,IA,Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multipurpose Ladder, 6 ft., IA, Fiberglass

Price $185.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FJN3
  • Mfr. Model # 15705-001
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 24.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMultipurpose Ladder
  • Ladder Height6 ft.
  • ANSI TypeIA
  • MaterialFiberglass
  • Load Capacity300 lb.
  • Stepladder Height6 ft.
  • Scaffold HeightN/A
  • Closed Depth3-3/4"
  • Closed Height6 ft. 4"
  • Closed Width2 ft. 1"
  • Outside Shoe Base Width2 ft. 1"
  • Rail TypeNonconductive
  • Storage Height6 ft. 4"
  • SeriesMicroburst
  • StandardsANSI, OSHA
  • IncludesStable Lock(TM) Spreader System
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fiberglass Stepladders
Little Giant MicroBurst™ Series
Fold flat for easy storage and transport with Stable Lock™ locking system to virtually eliminate shifting. Top cap pivots and the rails fit neatly inside each other to create a 3-1/2" storage and carrying profile. Store in nearly half the space of other stepladders.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.