Skip Content

 
Mobile Pegboard A-Frame Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mobile Pegboard A-Frame Truck


Technical Specs

  • Item Mobile Pegboard A Frame Truck 
  • Load Capacity 1200 lb. 
  • Overall Width 24" 
  • Overall Height 56" 
  • Caster Wheel Type (2) Swivel, (2) Rigid 
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
AFPB-2436-5PY
36"

$644.00 / each

Enter location to check availability
Catalog Page #  NA

Price $644.00 / each

Technical Specs

  • Item Mobile Pegboard A Frame Truck
  • Load Capacity 1200 lb.
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 56"
  • Caster Wheel Type (2) Swivel, (2) Rigid
AFPB-2448-5PY
48"

$758.50 / each

Enter location to check availability
Catalog Page #  NA

Price $758.50 / each

Technical Specs

  • Item Mobile Pegboard A Frame Truck
  • Load Capacity 1200 lb.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 56"
  • Caster Wheel Type (2) Swivel, (2) Rigid
AFPB-2460-5PY
60"

$772.00 / each

Enter location to check availability
Catalog Page #  NA

Price $772.00 / each

Technical Specs

  • Item Mobile Pegboard A Frame Truck
  • Load Capacity 1200 lb.
  • Overall Length 60"
  • Overall Width 24"
  • Overall Height 56"
  • Caster Wheel Type (2) Swivel, (2) Rigid
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More