Skip Content

 
Mobile Service Bench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mobile Service Bench


Technical Specs

  • ColorGray 
Item
Please Select
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Caster Type
Please Select
Material
Please Select
Handle
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
91 Products
Compare /
Product #
Mfr.
Model #
Item
Load Capacity
Overall Length
Overall Width
Overall Height
Caster Type
Material
Handle
Price
Qty
Please use Qty box to add item(s) to cart.
MC-2D-2436TL
Mobile Service Bench Cabinet
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet

$572.50 / each

Enter location to check availability
Mobile Service Bench,42 In. L,24 In. W
Catalog Page #  NA

Price $572.50 / each

Technical Specs

  • ItemMobile Service Bench Cabinet
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
MCJ-2D-2436-TL
Mobile Service Bench Cabinet
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$832.00 / each

Enter location to check availability
Mobile Svc Bench,Butcher Block,2 Doors
Catalog Page #  NA

Price $832.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCM-2D-2436-TL
Mobile Service Bench Cabinet
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$647.00 / each

Enter location to check availability
Mobile Service Bench,Non-Slip Top,2 Door
Catalog Page #  NA

Price $647.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCH-2D-2436-TL
Mobile Service Bench Cabinet
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$634.00 / each

Enter location to check availability
Mobile Svc Bench,Hardboard Top,2 Doors
Catalog Page #  NA

Price $634.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MB-2D-2448-FL
Mobile Service Bench Cabinet
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet
Welded 1" Steel Tubing

$1,009.00 / each

Enter location to check availability
Mobile Service Bench,53x24,2 Doors
Catalog Page #  NA

Price $1,009.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
  • HandleWelded 1" Steel Tubing
MJ-2D-2448-FL
Mobile Service Bench Cabinet
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$1,299.00 / each

Enter location to check availability
Mobile Service Bench,53x24,2 Doors
Catalog Page #  NA

Price $1,299.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MM-2D-2448-FL
Mobile Service Bench Cabinet
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$1,088.00 / each

Enter location to check availability
Mobile Service Bench,53x24,2 Doors
Catalog Page #  NA

Price $1,088.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MH-2D-2448-FL
Mobile Service Bench Cabinet
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$1,049.00 / each

Enter location to check availability
Mobile Service Bench,53x24,2 Doors
Catalog Page #  NA

Price $1,049.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MC2D2436-2DRTL
Mobile Service Bench Cabinet with 2 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet

$967.00 / each

Enter location to check availability
Mobile Service Bench,38 In. H,42 In. L
Catalog Page #  NA

Price $967.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 2 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
MC1D2436-2DRTL
Mobile Service Bench Cabinet with 2 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet

$953.50 / each

Enter location to check availability
Mobile Service Bench,24 In. W,42 In. L
Catalog Page #  NA

Price $953.50 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 2 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
MCJ1D2436-2DRTL
Mobile Service Bench Cabinet with 2 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$1,228.00 / each

Enter location to check availability
Mobile Svc Bench,Butcher Block,2 Drawers
Catalog Page #  NA

Price $1,228.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 2 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCJ2D2436-2DRTL
Mobile Service Bench Cabinet with 2 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$1,242.00 / each

Enter location to check availability
Mobile Svc Bench,Butcher Block,2 Doors
Catalog Page #  NA

Price $1,242.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 2 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCM1D2436-2DRTL
Mobile Service Bench Cabinet with 2 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$1,044.00 / each

Enter location to check availability
Mobile Svc Bench,Non-Slip Top,2 Drawers
Catalog Page #  NA

Price $1,044.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 2 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCM2D2436-2DRTL
Mobile Service Bench Cabinet with 2 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$1,057.00 / each

Enter location to check availability
Mobile Service Bench,Non-Slip Top,2 Door
Catalog Page #  NA

Price $1,057.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 2 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCH1D2436-2DRTL
Mobile Service Bench Cabinet with 2 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$1,031.00 / each

Enter location to check availability
Mobile Svc Bench,Hardboard Top,2 Drawer
Catalog Page #  NA

Price $1,031.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 2 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCH2D2436-2DRTL
Mobile Service Bench Cabinet with 2 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$1,044.00 / each

Enter location to check availability
Mobile Svc Bench,Hardboard Top,2 Doors
Catalog Page #  NA

Price $1,044.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 2 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MB2D-2448-2DRFL
Mobile Service Bench Cabinet with 2 Drawers
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet
Welded 1" Steel Tubing

$1,352.00 / each

Enter location to check availability
Mobile Service Bench,53x24,2 Drawers
Catalog Page #  NA

Price $1,352.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 2 Drawers
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
  • HandleWelded 1" Steel Tubing
MJ2D-2448-2DRFL
Mobile Service Bench Cabinet with 2 Drawers
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$1,643.00 / each

Enter location to check availability
Mobile Service Bench,53x24,2 Drawers
Catalog Page #  NA

Price $1,643.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 2 Drawers
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MM2D-2448-2DRFL
Mobile Service Bench Cabinet with 2 Drawers
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$1,432.00 / each

Enter location to check availability
Mobile Service Bench,53x24,2 Doors
Catalog Page #  NA

Price $1,432.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 2 Drawers
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MH2D-2448-2DRFL
Mobile Service Bench Cabinet with 2 Drawers
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$1,392.00 / each

Enter location to check availability
Mobile Service Bench,53x24,2 Doors
Catalog Page #  NA

Price $1,392.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 2 Drawers
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MC1D2436-4DRTL
Mobile Service Bench Cabinet with 4 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet

$1,308.00 / each

Enter location to check availability
Mobile Service Bench,42 In. L,38 In. H
Catalog Page #  NA

Price $1,308.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 4 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
MC2D2436-4DRTL
Mobile Service Bench Cabinet with 4 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet

$1,298.00 / each

Enter location to check availability
Mobile Service Bench,42 In. L,38 In. H
Catalog Page #  NA

Price $1,298.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 4 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
MCJ2D2436-4DRTL
Mobile Service Bench Cabinet with 4 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$1,584.00 / each

Enter location to check availability
Mobile Svc Bench,Butcher Block,4 Drawers
Catalog Page #  NA

Price $1,584.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 4 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCJ1D2436-4DRTL
Mobile Service Bench Cabinet with 4 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$1,595.00 / each

Enter location to check availability
Mobile Svc Bench,Butcher Block,4 Drawers
Catalog Page #  NA

Price $1,595.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 4 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCM2D2436-4DRTL
Mobile Service Bench Cabinet with 4 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$1,399.00 / each

Enter location to check availability
Mobile Svc Bench,Non-Slip Top,4 Drawers
Catalog Page #  NA

Price $1,399.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 4 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCM1D2436-4DRTL
Mobile Service Bench Cabinet with 4 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$1,410.00 / each

Enter location to check availability
Mobile Svc Bench,Non-Slip Top,4 Drawers
Catalog Page #  NA

Price $1,410.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 4 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCH2D2436-4DRTL
Mobile Service Bench Cabinet with 4 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$1,387.00 / each

Enter location to check availability
Mobile Svc Bench,Hardboard Top,4 Drawer
Catalog Page #  NA

Price $1,387.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 4 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCH1D2436-4DRTL
Mobile Service Bench Cabinet with 4 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$1,397.00 / each

Enter location to check availability
Mobile Svc Bench,Hardboard Top,4 Drawer
Catalog Page #  NA

Price $1,397.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with 4 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MC3-2D-2436TL
Mobile Service Bench Cabinet with Center Shelf
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet

$666.50 / each

Enter location to check availability
Mobile Service Bench,38 In. H,24 In. W
Catalog Page #  NA

Price $666.50 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Center Shelf
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
MCJ3-2D-2436-TL
Mobile Service Bench Cabinet with Center Shelf
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$929.50 / each

Enter location to check availability
Mobile Svc Bench,Butcher Block,1 Shelf
Catalog Page #  NA

Price $929.50 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Center Shelf
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCM3-2D-2436-TL
Mobile Service Bench Cabinet with Center Shelf
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$745.00 / each

Enter location to check availability
Mobile Svc Bench,Non-Slip Top,1 Shelf
Catalog Page #  NA

Price $745.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Center Shelf
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCH3-2D-2436-TL
Mobile Service Bench Cabinet with Center Shelf
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$731.50 / each

Enter location to check availability
Mobile Svc Bench,Hardboard Top,1 Shelf
Catalog Page #  NA

Price $731.50 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Center Shelf
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MB3-2D-2448-FL
Mobile Service Bench Cabinet with Center Shelf
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet
Welded 1" Steel Tubing

$1,098.00 / each

Enter location to check availability
Mobile Service Bench,53x24,1 Shelf
Catalog Page #  NA

Price $1,098.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Center Shelf
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
  • HandleWelded 1" Steel Tubing
MJ3-2D-2448-FL
Mobile Service Bench Cabinet with Center Shelf
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$1,389.00 / each

Enter location to check availability
Mobile Service Bench,53x24,1 Shelf
Catalog Page #  NA

Price $1,389.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Center Shelf
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MM3-2D-2448-FL
Mobile Service Bench Cabinet with Center Shelf
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$1,178.00 / each

Enter location to check availability
Mobile Service Bench,53x24,1 Shelf
Catalog Page #  NA

Price $1,178.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Center Shelf
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MH3-2D-2448-FL
Mobile Service Bench Cabinet with Center Shelf
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$1,139.00 / each

Enter location to check availability
Mobile Service Bench,53x24,1 Shelf
Catalog Page #  NA

Price $1,139.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Center Shelf
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MC1D2436-1DRTL
Mobile Service Bench Cabinet with Drawer
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet

$788.50 / each

Enter location to check availability
Mobile Service Bench,24 In. W,42 In. L
Catalog Page #  NA

Price $788.50 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Drawer
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
MCJ1D2436-1DRTL
Mobile Service Bench Cabinet with Drawer
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$1,057.00 / each

Enter location to check availability
Mobile Svc Bench,Butcher Block,1 Door
Catalog Page #  NA

Price $1,057.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Drawer
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCM1D2436-1DRTL
Mobile Service Bench Cabinet with Drawer
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$871.50 / each

Enter location to check availability
Mobile Service Bench,Non-Slip Top,1 Door
Catalog Page #  NA

Price $871.50 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Drawer
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCH1D2436-1DRTL
Mobile Service Bench Cabinet with Drawer
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$858.00 / each

Enter location to check availability
Mobile Svc Bench,Hardboard Top,1 Door
Catalog Page #  NA

Price $858.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Drawer
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MC2D2436-HDTL
Mobile Service Bench Cabinet with Heavy-Duty Drawer
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet
Recessed

$865.50 / each

Enter location to check availability
Mobile Service Bench,1200 lb.,24 In. W
Catalog Page #  NA

Price $865.50 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Heavy-Duty Drawer
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
  • HandleRecessed
MCJ2D-2436-HDTL
Mobile Service Bench Cabinet with Heavy-Duty Drawer
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$1,136.00 / each

Enter location to check availability
Mobile Svc Bench,Butcher Block,1 Drawer
Catalog Page #  NA

Price $1,136.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Heavy-Duty Drawer
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCM2D-2436-HDTL
Mobile Service Bench Cabinet with Heavy-Duty Drawer
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$950.50 / each

Enter location to check availability
Mobile Svc Bench,Non-Slip Top,1 Drawer
Catalog Page #  NA

Price $950.50 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Heavy-Duty Drawer
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCH2D-2436-HDTL
Mobile Service Bench Cabinet with Heavy-Duty Drawer
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$937.50 / each

Enter location to check availability
Mobile Svc Bench,Hardboard Top,1 Drawer
Catalog Page #  NA

Price $937.50 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Heavy-Duty Drawer
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MB-2D-2448-HDFL
Mobile Service Bench Cabinet with Heavy-Duty Drawer
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet
Welded 1" Steel Tubing

$1,273.00 / each

Enter location to check availability
Mobile Service Bench,53x24,2 Doors
Catalog Page #  NA

Price $1,273.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Heavy-Duty Drawer
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
  • HandleWelded 1" Steel Tubing
MJ-2D-2448-HDFL
Mobile Service Bench Cabinet with Heavy-Duty Drawer
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$1,563.00 / each

Enter location to check availability
Mobile Service Bench,53x24,1 Drawer
Catalog Page #  NA

Price $1,563.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Heavy-Duty Drawer
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MM-2D-2448-HDFL
Mobile Service Bench Cabinet with Heavy-Duty Drawer
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$1,352.00 / each

Enter location to check availability
Mobile Service Bench,53x24,1 Drawer
Catalog Page #  NA

Price $1,352.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Heavy-Duty Drawer
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MH-2D-2448-HDFL
Mobile Service Bench Cabinet with Heavy-Duty Drawer
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$1,312.00 / each

Enter location to check availability
Mobile Service Bench,53x24,1 Drawer
Catalog Page #  NA

Price $1,312.00 / each

Technical Specs

  • ItemMobile Service Bench Cabinet with Heavy-Duty Drawer
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCJ-2436TL
Mobile Service Bench
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$699.50 / each

Enter location to check availability
Mobile Service Bench,41x24,Butcher Block
Catalog Page #  NA

Price $699.50 / each

Technical Specs

  • ItemMobile Service Bench
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCM-2436TL
Mobile Service Bench
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$515.50 / each

Enter location to check availability
Mobile Service Bench,41x24,Non-Slip Top
Catalog Page #  NA

Price $515.50 / each

Technical Specs

  • ItemMobile Service Bench
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCH-2436TL
Mobile Service Bench
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$501.50 / each

Enter location to check availability
Mobile Service Bench,41x24,Hardboard Top
Catalog Page #  NA

Price $501.50 / each

Technical Specs

  • ItemMobile Service Bench
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MB-2448-FL
Mobile Service Bench
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet
Welded 1" Steel Tubing

$805.00 / each

Enter location to check availability
Mobile Svc Bench,Steel Top,w/Floor Lock
Catalog Page #  NA

Price $805.00 / each

Technical Specs

  • ItemMobile Service Bench
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
  • HandleWelded 1" Steel Tubing
MJ-2448-FL
Mobile Service Bench
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$1,096.00 / each

Enter location to check availability
Mobile Service Bench,53x24,Butcher Block
Catalog Page #  NA

Price $1,096.00 / each

Technical Specs

  • ItemMobile Service Bench
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MM-2448-FL
Mobile Service Bench
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$884.50 / each

Enter location to check availability
Mobile Service Bench,53x24,Non-Slip Top
Catalog Page #  NA

Price $884.50 / each

Technical Specs

  • ItemMobile Service Bench
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MH-2448-FL
Mobile Service Bench
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$845.00 / each

Enter location to check availability
Mobile Service Bench,53x24,Hardboard Top
Catalog Page #  NA

Price $845.00 / each

Technical Specs

  • ItemMobile Service Bench
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCJ-2436-2DRTL
Mobile Service Bench with 2 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$1,044.00 / each

Enter location to check availability
Mobile Svc Bench,Butcher Block,2 Drawers
Catalog Page #  NA

Price $1,044.00 / each

Technical Specs

  • ItemMobile Service Bench with 2 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCM-2436-2DRTL
Mobile Service Bench with 2 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Non-Slip Vinyl Mat Top
Welded 1" Steel Tubing

$858.00 / each

Enter location to check availability
Mobile Svc Bench,Non-Slip Top,2 Drawers
Catalog Page #  NA

Price $858.00 / each

Technical Specs

  • ItemMobile Service Bench with 2 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Non-Slip Vinyl Mat Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MCH-2436-2DRTL
Mobile Service Bench with 2 Drawers
1200 lb.
41"
24"
38"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet; Hardboard Top
Welded 1" Steel Tubing

$845.00 / each

Enter location to check availability
Mobile Svc Bench,Hardboard Top,2 Drawer
Catalog Page #  NA

Price $845.00 / each

Technical Specs

  • ItemMobile Service Bench with 2 Drawers
  • Load Capacity1200 lb.
  • Overall Length41"
  • Overall Width24"
  • Overall Height38"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet; Hardboard Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
MB-2448-2DRFL
Mobile Service Bench with 2 Drawers
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet
Welded 1" Steel Tubing

$1,150.00 / each

Enter location to check availability
Mobile Service Bench,53x24,2 Drawers
Catalog Page #  NA

Price $1,150.00 / each

Technical Specs

  • ItemMobile Service Bench with 2 Drawers
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet
  • ColorGray
  • HandleWelded 1" Steel Tubing
MJ-2448-2DRFL
Mobile Service Bench with 2 Drawers
3600 lb.
53"
24"
43"
(2) Rigid, (2) Swivel with Total Lock Brakes
Welded Steel Cabinet, Butcher Block Top
Welded 1" Steel Tubing

$1,439.00 / each

Enter location to check availability
Mobile Service Bench,53x24,2 Drawers
Catalog Page #  NA

Price $1,439.00 / each

Technical Specs

  • ItemMobile Service Bench with 2 Drawers
  • Load Capacity3600 lb.
  • Overall Length53"
  • Overall Width24"
  • Overall Height43"
  • Caster Type(2) Rigid, (2) Swivel with Total Lock Brakes
  • MaterialWelded Steel Cabinet, Butcher Block Top
  • ColorGray
  • HandleWelded 1" Steel Tubing
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More