Skip Content

 
Mesh Security Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mesh Security Cart


Technical Specs

  • ItemMesh Security Cart 
  • Load Capacity2400 lb. 
  • Overall Height47" 
  • Caster Type(2) Swivel, (2) Rigid 
  • Caster MaterialMold On Rubber 
Overall Width
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Overall Width
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
CA-2448-8MR
24"
54"

$602.50 / each

Enter location to check availability
Mesh Security Cart,2400 lb.,Steel
Catalog Page #  1576 

Price $602.50 / each

Technical Specs

  • ItemMesh Security Cart
  • Load Capacity2400 lb.
  • Overall Height47"
  • Overall Width24"
  • Overall Length54"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialMold On Rubber
CA-2460-8MR
24"
66"

$657.00 / each

Enter location to check availability
Mesh Security Cart,2400 lb.,24 In. W
Catalog Page #  1576 

Price $657.00 / each

Technical Specs

  • ItemMesh Security Cart
  • Load Capacity2400 lb.
  • Overall Height47"
  • Overall Width24"
  • Overall Length66"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialMold On Rubber
CA-3048-8MR
30"
54"

$650.00 / each

Enter location to check availability
Mesh Security Cart,2400 lb.,48 In. L
Catalog Page #  1576 

Price $650.00 / each

Technical Specs

  • ItemMesh Security Cart
  • Load Capacity2400 lb.
  • Overall Height47"
  • Overall Width30"
  • Overall Length54"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialMold On Rubber
CA-3060-8MR
30"
66"

$680.50 / each

Enter location to check availability
Mesh Security Cart,2400 lb.,60 In. L
Catalog Page #  1576 

Price $680.50 / each

Technical Specs

  • ItemMesh Security Cart
  • Load Capacity2400 lb.
  • Overall Height47"
  • Overall Width30"
  • Overall Length66"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialMold On Rubber
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More