Skip Content

Pump,Magnetic Drive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Magnetic Drive

Price $288.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2P038
  • Mfr. Model # 3-MD-SC
  • UNSPSC # 40151503
  • Catalog Page # 3727
  • Shipping Weight 8.65 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Drive Pump
  • HP1/200
  • Voltage115
  • Full Load Amps2.40
  • Inlet3/4" FPT
  • Outlet1/2" MPT
  • Motor TypeSP
  • Motor EnclosureOPFC
  • GPM of Water @ 3 Ft. of Head11.8
  • GPM of Water @ 6 Ft. of Head11
  • GPM of Water @ 9 Ft. of Head10
  • GPM of Water @ 15 Ft. of Head7.1
  • Max. Head21.9 ft.
  • Length10"
  • Width4"
  • Height5"
  • Housing MaterialPolypropylene
  • Impeller MaterialPolypropylene
  • Max. Specific Gravity1.1
  • Max. Viscosity100 SSU
  • MountingHorizontal
  • Bearing TypeThrust
  • Cord Length6 ft.
  • Cord Type3-conductor SJP
  • DesignGravity-feed, Requires the Pump Inlet to be Lower than Liquid Level
  • Gasket MaterialBuna-N
  • SeriesMD-SC
  • ApplicationFor Mild Chemicals at Moderate Temperature, Eliminates Seal-caused Friction Loss, Wear, Contamination and Leakage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 3-MD-SC

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Driller1234567890 is loaded.
Additional information about Driller1234567890 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This pump has a 115 volt single phase motor. Most VFD drives will require a 3 phase motor. At this time we do not offer a VFD controller for a 115 volt single phase motor.

Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:44:05.434-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2P038, prod, sort_default
1 of 1
  • 2015-07-31T19:44:05.436-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2P038, prod, sort_default
1 of 1