Skip Content

 
Lumber Truck and Panel Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lumber Truck and Panel Cart


Technical Specs

  • Item Lumber and Panel Cart 
  • Load Capacity 3600 lb. 
  • Overall Length 48" 
  • Overall Height 45" 
  • Caster Wheel Type (4) Swivel, (2) Rigid 
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
LC-2448-6PY
24"

$636.50 / each

Enter location to check availability
Catalog Page #  1459 

Price $636.50 / each

Technical Specs

  • Item Lumber and Panel Cart
  • Load Capacity 3600 lb.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 45"
  • Caster Wheel Type (4) Swivel, (2) Rigid
LC-3048-6PY
30"

$656.00 / each

Enter location to check availability
Catalog Page #  1459 

Price $656.00 / each

Technical Specs

  • Item Lumber and Panel Cart
  • Load Capacity 3600 lb.
  • Overall Length 48"
  • Overall Width 30"
  • Overall Height 45"
  • Caster Wheel Type (4) Swivel, (2) Rigid
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More