Skip Content

 
Lip Edge Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lip Edge Platform Truck

Technical Specs

  • Item Lip Edge Platform Truck 
  • Load Capacity 3600 lb. 
  • Deck Material Steel 
  • Handle Type Removable Pipe Handle 
  • Overall Height 41" 
Deck L x W
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Deck L x W
Price
Qty
Please use Qty box to add item(s) to cart.
NBX3-2436-6PY
36" x 24"

$437.50 / each

Enter location to check availability
Catalog Page #  NA

Price $437.50 / each

Technical Specs

  • Item Lip Edge Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 41"
NBX3-2448-6PY
48" x 24"

$466.25 / each

Enter location to check availability
Catalog Page #  NA

Price $466.25 / each

Technical Specs

  • Item Lip Edge Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 41"
NBX3-3060-6PY
60" x 30"

$574.50 / each

Enter location to check availability
Catalog Page #  NA

Price $574.50 / each

Technical Specs

  • Item Lip Edge Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 41"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More