Skip Content

Instrument Cart,1000 lb.,Pneumatic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Instrument Cart, 1000 lb., Pneumatic

Price: NA

Item no longer available


  • Item # 6WU78
  • Mfr. Model # MIC-8BK-PSDRT
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 113.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInstrument Cart
  • Load Capacity1000 lb.
  • Cart MaterialSteel
  • Top MaterialNon-Slip Vinyl Surface
  • Gauge14
  • FinishEnamel
  • ColorTan
  • Overall Length42"
  • Overall Width24"
  • Overall Height34"
  • Number of Shelves2
  • Caster Type(2) Rigid, (2) Swivel
  • Caster Dia.9"
  • Caster Width3"
  • Caster MaterialPneumatic
  • Capacity per Shelf500 lb.
  • Distance Between Shelves12"
  • Shelf LengthTop 36", Bottom 30"
  • Shelf WidthTop 22", Bottom 20"
  • Lip HeightFlush Edge
  • HandleTubular Push
  • Number of Drawers1
  • Drawer Width13"
  • Drawer Depth17"
  • Drawer Height4-1/2"
  • Includes15A Power Tap with (6) Grounded Outlets, 15 ft. Power Cord, Circuit Breaker and Switch, Drawer with Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.