Skip Content

Instrument Cart, 1000 lb. Load Capacity, 5" Caster Dia., Polyurethane Caster Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Instrument Cart, 1000 lb. Load Capacity, 5" Caster Dia., Polyurethane Caster Material

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 19G853
  • Mfr. Model # MIC-2436-5-DR-T
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Instrument Cart
  • Shelf Type Flush
  • Load Capacity 1000 lb.
  • Cart Material Steel
  • Top Material Non-Slip Vinyl Surface
  • Gauge 14
  • Finish Powder Coated
  • Color Tan
  • Overall Length 40"
  • Overall Width 24"
  • Overall Height 34"
  • Number of Shelves 2
  • Caster Type (4) Swivel
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Material Polyurethane
  • Capacity per Shelf 500 lb.
  • Distance Between Shelves 16"
  • Shelf Length 36"
  • Shelf Width 24"
  • Lip Height Flush Edge
  • Handle Tubular
  • Number of Drawers 1
  • Drawer Width 13"
  • Drawer Depth 17"
  • Drawer Height 4-1/2"
  • Includes Drawer
  • Green Environmental Attribute Product Operates with No Direct Use of Fossil Fuels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.