Skip Content

Stainless Steel 1.2 HP Inline Constant Pressure System, 1 Phase, 230 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stainless Steel 1.2 HP Inline Constant Pressure System, 1 Phase, 230 Voltage

Price $2,050.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13T430
  • Mfr. Model # 25LGIL1100N4
  • UNSPSC # 40151503
  • Catalog Page # 3305
  • Shipping Weight 44.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Inline Constant Pressure System
  • HP 1.2
  • Voltage 230
  • Phase 1
  • Amps 12
  • Hz 50/60
  • Motor RPM 3450
  • Motor Enclosure TENV
  • Motor Ambient Temp. Rating 50 Degrees C
  • Duty Continuous
  • Housing Material Stainless Steel
  • Inlet 1-1/4"
  • Outlet 1-1/4"
  • Stages 3
  • Wetted Materials Stainless Steel
  • Impeller Material Stainless Steel
  • Impeller Type Closed Radial
  • Seal Material Carbon/Ceramic
  • Pressure Switch Setting 50 psi
  • Max. Liquid Temp. 140 Degrees F
  • Suction Lift 5 ft.
  • Max. PSI Boost @ 0-10 GPM 60
  • Max. PSI Boost @ 10-20 GPM 60
  • Max. PSI Boost @ 20-30 GPM 43
  • Agency Compliance CSA
  • Includes Pressure Sensor
  • Manufacturers Warranty Length 1 Year
  • Bearing Type Ball
  • Best Efficiency GPM @ Head 15 @ 139 ft.
  • Best Efficiency GPM @ PSI 15 @ 60
  • Height 9-1/2"
  • Length 19"
  • Max. Case Pressure 150 psi
  • Max. Dia. Solids 1/4
  • Max. Pressure 70 psi
  • Motor Type AC
  • Tank (Gal.) 4
  • Width 6"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.