Skip Content

Grinder Pump,2 HP,Voltage 208, Amps 13.9 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Grinder Pump, 2 HP, Voltage 208, Amps 13.9

LITTLE GIANT

Price: $2,821.00 / each

Please sign in or register to access lists

  • Item # 4HGH1
  • Mfr. Model # GP-A201-20-H130
  • UNSPSC # 40151517
  • Catalog Page # 3679
  • Shipping Weight 102.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemGrinder Pump
  • HP2
  • Switch TypeTether
  • Voltage208
  • Amps13.9
  • Height (In.)13-1/2
  • Dia. (In.)11-1/2
  • Cord Length (Ft.)20
  • Discharge NPT (In.)1-1/4
  • Shaft SealCarbon/Ceramic
  • Off Point (In.)9 - 11
  • On Point (In.)23 - 25
  • GPM of Water @ 5 Ft. of Head33
  • GPM of Water @ 20 Ft. of Head32
  • GPM of Water @ 50 Ft. of Head31
  • GPM of Water @ 70 Ft. of Head28
  • GPM of Water @ 80 Ft. of Head25
  • Max. Head (Ft.)130
  • Max. Temp. (F)140
  • Phase1
  • RPM3450
  • Motor TypeCPCR
  • Bearing TypeUpper And Lower Ball
  • Impeller MaterialBrass
  • Base MaterialCast Iron
  • GPM of Water @ 10 Ft. of Head33
  • GPM of Water @ 15 Ft. of Head32
  • GPM of Water @ 25 Ft. of Head32
  • GPM of Water @ 30 Ft. of Head32
  • GPM of Water @ 40 Ft. of Head32
  • GPM of Water @ 60 Ft. of Head29
  • GPM of Water @ 90 Ft. of Head23
  • GPM of Water @ 100 Ft. of Head18
  • GPM of Water @ 110 Ft. of Head12
  • GPM of Water @ 120 Ft. of Head8
  • Shaft Material303 SS
  • Thermal ProtectionYes
  • StandardsCSA
  • IncludesLeg Kit
  • Warranty2 yrs.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.