Skip Content

Garden Truck,2000 lb.,66 In. L,30 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Garden Truck, 2000 lb., 66 In. L, 30 In. W

Price $1,141.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19C139
  • Mfr. Model # 5MLP-3060-6MR-G
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 270.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGarden Cart
  • Load Capacity2000 lb.
  • ConstructionWelded Steel
  • Gauge Thickness14
  • FinishPowder Coat
  • ColorGreen
  • Overall Length66"
  • Overall Width30"
  • Overall Height63"
  • Number of Shelves5
  • Caster Dia.6"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialMold-On Rubber
  • Capacity per Shelf400 lb.
  • Distance Between Shelves12"
  • Shelf Size(5) 30" W x 60" L
  • Shelf TypePerforated
  • Lip Height1-1/2"
  • HandleTubular Steel
  • Green Environmental AttributeProduct Operates with No Direct Use of Fossil Fuels

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.