Skip Content

 
Forkliftable Drum Spill Containment Platform close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Forkliftable Drum Spill Containment Platform


Technical Specs

  • Item Forkliftable Drum Spill Containment Platform 
  • Color Gray 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Material
Price
Qty
Please use Qty box to add item(s) to cart.
SST-5125
2
33 gal.
26"
2000 lb.
51"
10-1/2"
Steel

$737.50 / each

Enter location to check availability
Catalog Page #  NA

Price $737.50 / each

Technical Specs

  • Item Forkliftable Drum Spill Containment Platform
  • Number of Drums 2
  • Spill Capacity 33 gal.
  • Length 26"
  • Load Capacity 2000 lb.
  • Width 51"
  • Height 10-1/2"
  • Material Steel
  • Color Gray
SST-5125-66
2
66 gal.
26"
2000 lb.
51"
16"
Heavy-Gauge Steel

$650.00 / each

Enter location to check availability
Catalog Page #  NA

Price $650.00 / each

Technical Specs

  • Item Forkliftable Drum Spill Containment Platform
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 26"
  • Load Capacity 2000 lb.
  • Width 51"
  • Height 16"
  • Material Heavy-Gauge Steel
  • Color Gray
SST-5151
4
66 gal.
51"
4000 lb.
51"
10-1/2"
Steel

$1,098.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,098.00 / each

Technical Specs

  • Item Forkliftable Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 51"
  • Load Capacity 4000 lb.
  • Width 51"
  • Height 10-1/2"
  • Material Steel
  • Color Gray
SST-5176
6
99 gal.
51"
6000 lb.
76-1/2"
10-1/2"
Steel

$1,687.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,687.00 / each

Technical Specs

  • Item Forkliftable Drum Spill Containment Platform
  • Number of Drums 6
  • Spill Capacity 99 gal.
  • Length 51"
  • Load Capacity 6000 lb.
  • Width 76-1/2"
  • Height 10-1/2"
  • Material Steel
  • Color Gray
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms