Skip Content

Engine Driven Semi-Trash Pump, 18 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Engine Driven Semi-Trash Pump, 18 HP

Price $7,966.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HGG8
  • Mfr. Model # FTSP4-18V
  • UNSPSC # 40151503
  • Catalog Page # 3282
  • Shipping Weight 282.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Engine Driven Semi-Trash Pump
  • Engine/Motor Type Gas
  • Inlet 4" NPT
  • Outlet 4" NPT
  • HP 18
  • Engine Size 570cc
  • Engine Brand Vanguard
  • Tank Capacity 2.2 qt.
  • Length 32"
  • Width 20-3/32"
  • Height 24"
  • Material of Construction Ductile Iron
  • Impeller Material Cast Iron
  • Impeller Type Semi-Open
  • Seal Material Spheroidal Graphite
  • Solids Handling Capacity 2"
  • Max. Pressure 125 psi
  • Engine RPM 3600
  • Max. Head 95 ft.
  • Max. Suction Lift 25 ft.
  • Casing Adapter Cast Iron
  • Mechanical Seal Siliconized Graphite
  • Check Valve Buna N
  • Roll Bar Frame None
  • Number of Impellers 1
  • Temp. Range 200 Degrees F
  • Ignition Type Electronic
  • Sensor Type Low Oil
  • Self-Priming Yes
  • Application Trash
  • Includes Suction Strainer
  • GPM of Water @ 10 Ft. of Head 650
  • GPM of Water @ 30 Ft. of Head 616
  • GPM of Water @ 40 Ft. of Head 500
  • GPM of Water @ 50 Ft. of Head 400
  • GPM of Water @ 60 Ft. of Head 280
  • GPM of Water @ 70 Ft. of Head 190
  • GPM of Water @ 80 Ft. of Head 120
  • GPM of Water @ 90 Ft. of Head 45
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.