Skip Content

Cylinder Truck,1 Cylinder,800 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cylinder Truck, 1 Cylinder, 800 lb.

Price $303.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 03101 (Change)

Go

Invalid Zip Code


MANCHESTER branch 466

  • Item # 19G945
  • Mfr. Model # TW-70-8SR-3R
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cylinder Truck
  • Height 47"
  • Width 20"
  • Load Capacity 800 lb.
  • Cylinder Capacity 1
  • Material Steel
  • Finish Powder Coated
  • Base Plate Dimensions 8 x 14"
  • Wheel Type Rubber
  • Wheel Diameter 8" and 3"
  • Handle Type Continuous
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Teevee is loaded.
Additional information about Teevee could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The nose plate is 14" wide and 8" deep. The largest diameter cylinder is dependent on weight and configuration. A 12" diameter cylinder easily fits.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Little Giant Products is loaded.
Additional information about Little Giant Products could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T19:52:47.000-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19G945, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:47.002-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19G945, prod, sort_default
1 of 1