Skip Content

 
Convertible Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Convertible Platform Truck

Technical Specs

  • Item Combination Platform Truck 
  • Load Capacity 1200 lb. 
  • Deck Material Steel 
  • Handle Type Push-Pull 
  • Overall Height 36" 
Deck L x W
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Deck L x W
Price
Qty
Please use Qty box to add item(s) to cart.
CC-2448-5PYBK
48" x 24"

$361.25 / each

Enter location to check availability
Catalog Page #  1454 

Price $361.25 / each

Technical Specs

  • Item Combination Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Push-Pull
  • Overall Height 36"
CC-3060-5PYBK
60" x 30"

$429.25 / each

Enter location to check availability
Catalog Page #  1454 

Price $429.25 / each

Technical Specs

  • Item Combination Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Push-Pull
  • Overall Height 36"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More