Skip Content

Pump,Condensate, 115V, 1.5 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Condensate, 115V, 1.5 Amps

Price $70.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3EUD7
  • Mfr. Model # VCMX-20ULST
  • UNSPSC # 40151512
  • Catalog Page # 3771
  • Shipping Weight 5.67 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Condensate Pump
  • Pump Type Vertical
  • HP 1/30
  • Watts 93
  • Voltage 115
  • Amps 1.5
  • Reservoir Capacity 1/3 gal.
  • Height 6-1/2"
  • Length 10-13/64"
  • Width 4-51/64"
  • Discharge 3/8" Barb
  • Float Material Polypropylene
  • Shut-Off 21 ft.
  • Max. Temp. 140 Degrees F
  • Cord Length 6 ft.
  • Shaft Material Stainless Steel
  • Standards cCSAus
  • Includes Safety Switch Assembly, 6 ft. Power Cord, Thermal Overload Protector, Rubber Feet, Tank Mounting Bracket, 20 ft.. of 3/8" Vinyl Tubing, Turn Check Valve
  • GPH of Water @ 1 Ft. of Head 84
  • GPH of Water @ 5 Ft. of Head 75
  • GPH of Water @ 9 Ft. of Head 64
  • GPH of Water @ 12 Ft. of Head 54
  • GPH of Water @ 15 Ft. of Head 42
  • GPH of Water @ 20 Ft. of Head 10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.