Skip Content

120V Compact Submersible 1/150 HP Condensate Pump, 1.1 Amps, 4.3 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

120V Compact Submersible 1/150 HP Condensate Pump, 1.1 Amps, 4.3 psi

Price $116.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GZG4
  • Mfr. Model # 1-ABS
  • NSN # 4320-01-236-1233
  • UNSPSC # 40151510
  • Catalog Page # 3317
  • Shipping Weight 4.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Condensate Pump
  • Pump Type Compact Submersible
  • HP 1/150
  • Watts 70
  • Voltage 120
  • Amps 1.1
  • Max. Pressure 4.3 psi
  • Reservoir Capacity No Reservoir
  • Height 4-7/16"
  • Length 7-7/16"
  • Width 3-3/4"
  • Discharge 1/4" MNPT
  • Float Material ABS Plastic
  • Shut-Off 10 ft.
  • Max. Temp. 120 Degrees F
  • Cord Length 6 ft.
  • Shaft Material Stainless Steel
  • Includes 6 ft. Power Cord, Thermal Overload Protector, Polyethylene Screen, 1/4" Discharge Elbow
  • GPH of Water @ 1 Ft. of Head 205
  • GPH of Water @ 5 Ft. of Head 145
  • GPH of Water @ 9 Ft. of Head 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very simple pump system. Float keeps working even though yeast (the clear gunk) builds up. Clean by removing whole unit out of tank and dipping it into a mild cleaning solution. September 2, 2013
  • 2016-05-02 T01:32:28.783-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2GZG4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.