Skip Content

Box Truck,34 In. H,30 In. W,65 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Box Truck, 34 In. H, 30 In. W, 65 In. L

Price $945.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5CHJ3
  • Mfr. Model # BTSL3060-6MR
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 264.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Box Carts
• 2000-lb. load capacity 6" mold-on rubber casters (2 swivel, 2 rigid) Gray powder-coated finish
Feature 24" interior height. Trucks with hinged lids feature a padlock hasp.
3-Sided Steel/Mesh Security Carts
• 2400-lb. load capacity 8" mold-on rubber casters (2 swivel, 2 rigid) Gray powder-coated finish
Convert into a 4-sided box truck with the addition of removable drop gate panel, sold separately.

View More

Technical Specs

  • Item Box Truck with Hinged Lid
  • Load Capacity 2000 lb.
  • Gauge 12 and 14 ga.
  • Material Steel
  • Overall Height 33-1/2"
  • Overall Width 30"
  • Overall Length 65"
  • Number of Caster Wheels 4
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Caster Wheel Material Mold-On Rubber
  • Caster Wheel Dia. 6"
  • Caster Wheel Width 2"
  • Color Gray
  • Finish Powder Coated
  • Handle Type Tubular
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.