Skip Content

 
Adjustable Sheet and Panel Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adjustable Sheet and Panel Truck


Technical Specs

  • Overall Height 36" 
Item
Please Select
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Caster Wheel Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Item
Load Capacity
Overall Length
Overall Width
Caster Wheel Type
Price
Qty
Please use Qty box to add item(s) to cart.
APT6W-2448-6PY
6-Wheeled Adjustable Sheet and Panel Truck
3600 lb.
54-1/4"
24"
(4) Swivel, (2) Rigid

$663.50 / each

Enter location to check availability
Catalog Page #  NA

Price $663.50 / each

Technical Specs

  • Item 6-Wheeled Adjustable Sheet and Panel Truck
  • Load Capacity 3600 lb.
  • Overall Length 54-1/4"
  • Overall Width 24"
  • Overall Height 36"
  • Caster Wheel Type (4) Swivel, (2) Rigid
APT6W-3048-6PY
6-Wheeled Adjustable Sheet and Panel Truck
3600 lb.
54-1/4"
30"
(4) Swivel, (2) Rigid

$707.00 / each

Enter location to check availability
Catalog Page #  NA

Price $707.00 / each

Technical Specs

  • Item 6-Wheeled Adjustable Sheet and Panel Truck
  • Load Capacity 3600 lb.
  • Overall Length 54-1/4"
  • Overall Width 30"
  • Overall Height 36"
  • Caster Wheel Type (4) Swivel, (2) Rigid
APT6W-2460-6PY
6-Wheeled Adjustable Sheet and Panel Truck
3600 lb.
66-1/4"
24"
(4) Swivel, (2) Rigid

$704.00 / each

Enter location to check availability
Catalog Page #  NA

Price $704.00 / each

Technical Specs

  • Item 6-Wheeled Adjustable Sheet and Panel Truck
  • Load Capacity 3600 lb.
  • Overall Length 66-1/4"
  • Overall Width 24"
  • Overall Height 36"
  • Caster Wheel Type (4) Swivel, (2) Rigid
APT6W-3060-6PY
6-Wheeled Adjustable Sheet and Panel Truck
3600 lb.
66-1/4"
30"
(4) Swivel, (2) Rigid

$749.50 / each

Enter location to check availability
Catalog Page #  NA

Price $749.50 / each

Technical Specs

  • Item 6-Wheeled Adjustable Sheet and Panel Truck
  • Load Capacity 3600 lb.
  • Overall Length 66-1/4"
  • Overall Width 30"
  • Overall Height 36"
  • Caster Wheel Type (4) Swivel, (2) Rigid
APT6W-3660-6PY
6-Wheeled Adjustable Sheet and Panel Truck
3600 lb.
66-1/4"
36"
(4) Swivel, (2) Rigid

$781.00 / each

Enter location to check availability
Catalog Page #  NA

Price $781.00 / each

Technical Specs

  • Item 6-Wheeled Adjustable Sheet and Panel Truck
  • Load Capacity 3600 lb.
  • Overall Length 66-1/4"
  • Overall Width 36"
  • Overall Height 36"
  • Caster Wheel Type (4) Swivel, (2) Rigid
APT6W-3072-6PY
6-Wheeled Adjustable Sheet and Panel Truck
3600 lb.
78-1/4"
30"
(4) Swivel, (2) Rigid

$814.00 / each

Enter location to check availability
Catalog Page #  NA

Price $814.00 / each

Technical Specs

  • Item 6-Wheeled Adjustable Sheet and Panel Truck
  • Load Capacity 3600 lb.
  • Overall Length 78-1/4"
  • Overall Width 30"
  • Overall Height 36"
  • Caster Wheel Type (4) Swivel, (2) Rigid
APT6W-3672-6PY
6-Wheeled Adjustable Sheet and Panel Truck
3600 lb.
78-1/4"
36"
(4) Swivel, (2) Rigid

$863.00 / each

Enter location to check availability
Catalog Page #  NA

Price $863.00 / each

Technical Specs

  • Item 6-Wheeled Adjustable Sheet and Panel Truck
  • Load Capacity 3600 lb.
  • Overall Length 78-1/4"
  • Overall Width 36"
  • Overall Height 36"
  • Caster Wheel Type (4) Swivel, (2) Rigid
APT-2448-6MR
Adjustable Sheet and Panel Truck
2000 lb.
51-1/4"
24"
(2) Swivel, (2) Rigid

$492.25 / each

Enter location to check availability
Catalog Page #  NA

Price $492.25 / each

Technical Specs

  • Item Adjustable Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 51-1/4"
  • Overall Width 24"
  • Overall Height 36"
  • Caster Wheel Type (2) Swivel, (2) Rigid
APT-2460-6MR
Adjustable Sheet and Panel Truck
2000 lb.
63-1/4"
24"
(2) Swivel, (2) Rigid

$543.50 / each

Enter location to check availability
Catalog Page #  NA

Price $543.50 / each

Technical Specs

  • Item Adjustable Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 63-1/4"
  • Overall Width 24"
  • Overall Height 36"
  • Caster Wheel Type (2) Swivel, (2) Rigid
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More