Skip Content

Adjustable Platform Ladder,IAA,Fiberglas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Adjustable Platform Ladder, IAA, Fiberglas

Price $386.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26W731
  • Mfr. Model # 15131-001
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 50.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAdjustable Platform Ladder
  • Ladder Height6 ft.
  • ANSI TypeIAA
  • MaterialFiberglass
  • Load Capacity375 lb.
  • Stepladder Height6 to 10 ft.
  • Closed Depth9"
  • Closed Height6 ft. 1"
  • Closed Width3 ft.
  • Outside Shoe Base Width3 ft.
  • Rail TypeNonconductive
  • Storage Height6 ft. 1"
  • SeriesSelect Step
  • StandardsANSI, OSHA
  • IncludesWheels
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ladders
Multipurpose Ladders
All configurations have telescoping capabilities. Easily changes to a stepladder, extension ladder, or 2 scaffold bases. Wide flare base for stability.


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This ladder is a little heavier than a similar sized Werner but its added versatility is really worth it. And although it take a while to get used to, I'd buy another one. It a very well thought out product. October 22, 2013
  • 2015-05-23T19:45:19.756-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_26W731, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month ago
by
Read all my Q&A
 
Please wait while more information about jerrymac is loaded.
Additional information about jerrymac could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Jerry,

The 1AA Fiberglass ladder sure does work on stairs! Most of our ladders are made to make different and unique configurations on the stairs and in scaffolding, etc.

Little Giant Ladders Customer Service
3 weeks, 3 days ago
by
Read all my Q&A
 
Please wait while more information about LittleGiantLaddersSupport is loaded.
Additional information about LittleGiantLaddersSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:45:00.689-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26W731, prod, sort_default
1 of 1
  • 2015-05-23T19:45:00.691-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26W731, prod, sort_default
1 of 1