Skip Content

 
A-Frame Sheet and Panel Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A-Frame Sheet and Panel Truck

Technical Specs

  • Item A-Frame Sheet and Panel Truck 
  • Load Capacity 2000 lb. 
  • Overall Height 57" 
Overall Length
Please Select
Overall Width
Please Select
Caster Wheel Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Caster Wheel Type
Price
Qty
Please use Qty box to add item(s) to cart.
AF2436-2R-FL
36"
24"
(2) Swivel, (2) Rigid

$512.00 / each

Enter location to check availability
Catalog Page #  NA

Price $512.00 / each

Technical Specs

  • Item A-Frame Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 57"
  • Caster Wheel Type (2) Swivel, (2) Rigid
AF2436
36"
24"
(4) Swivel

$451.25 / each

Enter location to check availability
Catalog Page #  NA

Price $451.25 / each

Technical Specs

  • Item A-Frame Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 57"
  • Caster Wheel Type (4) Swivel
AF2448
48"
24"
(4) Swivel

$485.75 / each

Enter location to check availability
Catalog Page #  NA

Price $485.75 / each

Technical Specs

  • Item A-Frame Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 57"
  • Caster Wheel Type (4) Swivel
AF3048-2R-FL
48"
30"
(2) Swivel, (2) Rigid

$671.00 / each

Enter location to check availability
Catalog Page #  NA

Price $671.00 / each

Technical Specs

  • Item A-Frame Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 48"
  • Overall Width 30"
  • Overall Height 57"
  • Caster Wheel Type (2) Swivel, (2) Rigid
AF3048
48"
30"
(4) Swivel

$530.00 / each

Enter location to check availability
Catalog Page #  NA

Price $530.00 / each

Technical Specs

  • Item A-Frame Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 48"
  • Overall Width 30"
  • Overall Height 57"
  • Caster Wheel Type (4) Swivel
AF2460-2R-FL
60"
24"
(2) Swivel, (2) Rigid

$597.00 / each

Enter location to check availability
Catalog Page #  NA

Price $597.00 / each

Technical Specs

  • Item A-Frame Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 60"
  • Overall Width 24"
  • Overall Height 57"
  • Caster Wheel Type (2) Swivel, (2) Rigid
AF2460
60"
24"
(4) Swivel

$535.50 / each

Enter location to check availability
Catalog Page #  NA

Price $535.50 / each

Technical Specs

  • Item A-Frame Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 60"
  • Overall Width 24"
  • Overall Height 57"
  • Caster Wheel Type (4) Swivel
AF3060-2R-FL
60"
30"
(2) Swivel, (2) Rigid

$635.00 / each

Enter location to check availability
Catalog Page #  NA

Price $635.00 / each

Technical Specs

  • Item A-Frame Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 60"
  • Overall Width 30"
  • Overall Height 57"
  • Caster Wheel Type (2) Swivel, (2) Rigid
AF3060
60"
30"
(4) Swivel

$573.00 / each

Enter location to check availability
Catalog Page #  NA

Price $573.00 / each

Technical Specs

  • Item A-Frame Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 60"
  • Overall Width 30"
  • Overall Height 57"
  • Caster Wheel Type (4) Swivel
AF3672-2R-FL
72"
36"
(2) Swivel, (2) Rigid

$722.50 / each

Enter location to check availability
Catalog Page #  NA

Price $722.50 / each

Technical Specs

  • Item A-Frame Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 72"
  • Overall Width 36"
  • Overall Height 57"
  • Caster Wheel Type (2) Swivel, (2) Rigid
AF3672
72"
36"
(4) Swivel

$660.50 / each

Enter location to check availability
Catalog Page #  NA

Price $660.50 / each

Technical Specs

  • Item A-Frame Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 72"
  • Overall Width 36"
  • Overall Height 57"
  • Caster Wheel Type (4) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms