Skip Content

 
Adjustable Tray A-Frame Shelf Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adjustable Tray A-Frame Shelf Truck

Technical Specs

  • Item Adjustable Tray A Frame Shelf Truck 
  • Load Capacity 2000 lb. 
  • Overall Length 40" 
  • Overall Height 67" 
  • Caster Wheel Type (2) Swivel, (2) Rigid 
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
AFS-2440-6PH
24"

$446.75 / each

Enter location to check availability
Catalog Page #  NA

Price $446.75 / each

Technical Specs

  • Item Adjustable Tray A Frame Shelf Truck
  • Load Capacity 2000 lb.
  • Overall Length 40"
  • Overall Width 24"
  • Overall Height 67"
  • Caster Wheel Type (2) Swivel, (2) Rigid
AFS-3640-6PH
36"

$501.50 / each

Enter location to check availability
Catalog Page #  NA

Price $501.50 / each

Technical Specs

  • Item Adjustable Tray A Frame Shelf Truck
  • Load Capacity 2000 lb.
  • Overall Length 40"
  • Overall Width 36"
  • Overall Height 67"
  • Caster Wheel Type (2) Swivel, (2) Rigid
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More