Skip Content

 
6 Wheeled Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6 Wheeled Platform Truck

Technical Specs

  • Item 6 Wheeled Platform Truck 
  • Load Capacity 3600 lb. 
  • Deck Material Steel 
  • Handle Type Removable Pipe Handle 
  • Overall Height 38" 
Deck L x W
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Deck L x W
Price
Qty
Please use Qty box to add item(s) to cart.
NB6W-2448-6PY
48" x 24"

$451.75 / each

Enter location to check availability
Catalog Page #  1454 

Price $451.75 / each

Technical Specs

  • Item 6 Wheeled Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 38"
NB6W-3048-6PY
48" x 30"

$507.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $507.50 / each

Technical Specs

  • Item 6 Wheeled Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 38"
NB6W-2460-6PY
60" x 24"

$496.75 / each

Enter location to check availability
Catalog Page #  1454 

Price $496.75 / each

Technical Specs

  • Item 6 Wheeled Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 60" x 24"
  • Handle Type Removable Pipe Handle
  • Overall Height 38"
NB6W-3060-6PY
60" x 30"

$544.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $544.50 / each

Technical Specs

  • Item 6 Wheeled Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable Pipe Handle
  • Overall Height 38"
NB6W-3672-6PY
72" x 36"

$605.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $605.50 / each

Technical Specs

  • Item 6 Wheeled Platform Truck
  • Load Capacity 3600 lb.
  • Deck Material Steel
  • Deck L x W 72" x 36"
  • Handle Type Removable Pipe Handle
  • Overall Height 38"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More