Skip Content

 
3-Sided Stock Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3-Sided Stock Cart


Technical Specs

  • Item 3-Sided Stock Cart 
  • Load Capacity 3600 lb. 
  • Overall Height 57" 
  • Caster Type (2) Swivel, (2) Rigid 
  • Caster Material Polyurethane 
  • Construction Welded Steel 
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Product #
Mfr.
Model #
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
T2-2448-6PY
54"
24-1/2"

$658.50 / each

Enter location to check availability
Catalog Page #  NA

Price $658.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3600 lb.
  • Overall Length 54"
  • Overall Width 24-1/2"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Welded Steel
T3-2448-6PY
54"
24-1/2"

$808.00 / each

Enter location to check availability
Catalog Page #  NA

Price $808.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3600 lb.
  • Overall Length 54"
  • Overall Width 24-1/2"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Welded Steel
T1-2448-6PY
54"
24-1/2"

$586.00 / each

Enter location to check availability
Catalog Page #  NA

Price $586.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3600 lb.
  • Overall Length 54"
  • Overall Width 24-1/2"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Welded Steel
T1-3048-6PY
54"
30-1/2"

$625.00 / each

Enter location to check availability
Catalog Page #  NA

Price $625.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3600 lb.
  • Overall Length 54"
  • Overall Width 30-1/2"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Welded Steel
T2-3048-6PY
54"
30-1/2"

$783.00 / each

Enter location to check availability
Catalog Page #  NA

Price $783.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3600 lb.
  • Overall Length 54"
  • Overall Width 30-1/2"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Welded Steel
T3-3048-6PY
54"
30-1/2"

$936.00 / each

Enter location to check availability
Catalog Page #  NA

Price $936.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3600 lb.
  • Overall Length 54"
  • Overall Width 30-1/2"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Welded Steel
T2-2460-6PY
66"
24-1/2"

$740.50 / each

Enter location to check availability
Catalog Page #  NA

Price $740.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3600 lb.
  • Overall Length 66"
  • Overall Width 24-1/2"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Welded Steel
T3-2460-6PY
66"
24-1/2"

$911.00 / each

Enter location to check availability
Catalog Page #  NA

Price $911.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3600 lb.
  • Overall Length 66"
  • Overall Width 24-1/2"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Welded Steel
T1-2460-6PY
66"
24-1/2"

$625.00 / each

Enter location to check availability
Catalog Page #  NA

Price $625.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3600 lb.
  • Overall Length 66"
  • Overall Width 24-1/2"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Welded Steel
T1-3060-6PY
66"
30-1/2"

$675.50 / each

Enter location to check availability
Catalog Page #  NA

Price $675.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3600 lb.
  • Overall Length 66"
  • Overall Width 30-1/2"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Welded Steel
T2-3060-6PY
66"
30-1/2"

$852.50 / each

Enter location to check availability
Catalog Page #  NA

Price $852.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3600 lb.
  • Overall Length 66"
  • Overall Width 30-1/2"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Welded Steel
T3-3060-6PY
66"
30-1/2"

$974.00 / each

Enter location to check availability
Catalog Page #  NA

Price $974.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3600 lb.
  • Overall Length 66"
  • Overall Width 30-1/2"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Welded Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More