Skip Content

Remote Head,1 Lamp,3.6V,1.5W,LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Remote Head, 1 Lamp, 3.6V, 1.5W, LED

Price $65.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NCZ6
  • Mfr. Model # ELA QWP L0304 M12
  • UNSPSC # 55121703
  • Catalog Page # 724
  • Shipping Weight 1.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWet Location Remote Head
  • Number of Lamps1
  • Input Voltage3.6
  • Lamp Watts1.5
  • Lamp TypeLED
  • Width2-3/10"
  • Length4-1/2"
  • Height6-1/2"
  • Housing MaterialCast Aluminum
  • Housing ColorAluminum
  • MountingUniversal
  • AdjustableYes
  • StandardsUL 94 V-O Flame Rating
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about salesrep is loaded.
Additional information about salesrep could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The information provided by the supplier states the universal mounting base for use with single- or twin-head applications. Mounts to a single-gang switch box.

Thank you for using Grainger.com Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-26T20:25:50.666-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NCZ6, prod, sort_default
1 of 1
  • 2015-05-26T20:25:50.668-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NCZ6, prod, sort_default
1 of 1