Skip Content

Dust Resistant Fixture,T8HO,185W,277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dust Resistant Fixture, T8HO, 185W, 277V

Price $427.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LYX9
  • Mfr. Model # DMW 2 96T8HO MVOLT GEB10PS
  • UNSPSC # 39111901
  • Catalog Page # 693
  • Shipping Weight 28.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDust Resistant Fixture
  • Lamp Quantity2
  • Lamp TypeT8HO
  • Lamp Watts86
  • Fixture Wattage185W
  • Voltage120 to 277
  • Description/Special FeaturesEnclosed and Gasketed
  • Lens TypeAcrylic
  • Replacement Lens1VNN6
  • Ballast TypeElectronic Program Start
  • Ballast Quantity1
  • Housing MaterialFiberglass with Steel Wire Way
  • Housing FinishHigh Gloss, Baked White Enamel
  • Suggested Lamp Item No.2F964
  • Lamp IncludedNo
  • Ambient Temp. Range-20 Degrees to 104 Degrees F
  • MountingUnit or Row, Surface and Suspension
  • Length98"
  • Height5-5/8"
  • Width8-1/8"
  • StandardsUL Listed, CSA Certified, NOM Certified, Certified for Damp/Wet Locations, NSF Certified
  • SeriesDMW
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
After a while the clips get britle and break do you have replacement clips for this? And the gasket got torn when I removed the cover lense, Do you carry this aswell? I have about 98 of these in my pump rooms alone that is not counting all the electrical and mechanical rooms. I'm guessing this will be more frequent as the fixtures get older.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Romo is loaded.
Additional information about Romo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The replacement clips are Grainger item number 6UJH6. According to the manufacturer, the gaskets are poured in and not replaceable.

Thank you for using Grainger Ask & Answer
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:46:26.468-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LYX9, prod, sort_default
1 of 1
  • 2015-06-29T19:46:26.470-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LYX9, prod, sort_default
1 of 1