Skip Content

Wet Location Fixture,Type F17T8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Wet Location Fixture, Type F17T8

Price: NA

Item no longer available


  • Item # 1THR1
  • Mfr. Model # EGW 2 17 MVOLT GEB10IS
  • UNSPSC # 39111901
  • Catalog Page # N/A
  • Shipping Weight 8.76 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWet Location Fixture
  • Fixture TypeDust Resistant
  • Lamp Quantity2
  • Lamp TypeF17T8
  • Lamp Watts15
  • Fixture Wattage22W
  • Voltage120 to 277
  • Description/Special FeaturesHigh Impact Acrylic
  • Lens TypeAcrylic
  • Replacement Lens1VNN7
  • Ballast TypeInstant Start
  • Ballast Quantity1
  • Housing MaterialFiberglass
  • Housing FinishHigh Gloss White
  • Suggested Lamp Item No.3GXP8
  • Lamp IncludedNo
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • MountingUnit or Row Installation
  • Length25-7/8"
  • Height5-7/8"
  • Width6-1/4"
  • StandardsUL Listed for Wet Locations, CSA Certified, NOM Labeled
  • SeriesEGW
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.